Zoro Homepage

10.1Oz Alm K&B Seal

  • Mfr # 08793

  • Zoro # G507091416


product price: $17.29
/ea

Key Features

Color
Almond
Height
11.25 in
Width
2 in
Size
10.1 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08793
Zoro #
G507091416
UPC #
70798087934
Country of Origin
United States

Dimensions

Height
11.25 in
Width
2 in
Size
10.1 Oz

Details

Color
Almond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.