Zoro Homepage

101OZ ALM Sealant

  • Mfr # 7079818717

  • Zoro # G008174342


product price: $8.25
/ea
Sold in multiples of 12 for $99.00

Key Features

Container Size
10.1 fl oz
Color
Almond
Features
Stretches over 600% & seals joints up to 3" wide; Paint ready in 2 hours; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 25; Lifetime guarantee; Easy water clean-up; Low odor; Interior/exterior use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818717
Zoro #
G008174342
UPC #
70798187177
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Almond
Features
Stretches over 600% & seals joints up to 3" wide; Paint ready in 2 hours; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 25; Lifetime guarantee; Easy water clean-up; Low odor; Interior/exterior use

Description

Extreme Stretch, 101 oz, Almond, Premium Urethanized Sealant is deal for sealing a wide variety of interior and exterior surfaces, stretches Over 600 and provides superior adhesion for a long lasting, durable seal It's unique formula is easy to apply and tool, low in odor and cleans up with water It's perfect for most sealing projects including windows, doors, trim, siding, gutters, flashing, sinks and countertops The sealant is mold and mildew resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.