Zoro Homepage

101OZ Ant WHT AlexFlex

  • Mfr # 7079811456

  • Zoro # G708174390


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Container Size
10.1 fl oz
Color
Antique White
Features
Crackproof Guarantee; Paint Ready In 30 Minutes; Exceeds Astm C920, Class 12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079811456
Zoro #
G708174390
UPC #
70798114562
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Antique White
Features
Crackproof Guarantee; Paint Ready In 30 Minutes; Exceeds Astm C920, Class 12.5

Description

Alex Flex, 101 oz, Antique White, PREMIUM MOLDING and TRIM ACRYLIC LATEX SEALANT is specifically formulated for use on molding and trim applications It delivers excellent adhesion and flexibility for a crack proof seal The highperformance formula is ideal for sealing natural and synthetic materials such wood, MDF, PVC, polystyrene and composite molding It provides smooth and easy application and tooling, low odor, and water cleanup In just 30 minutes, the sealant forms a tough outer skin that's dry enough to paint over with latex or oilbased paints, saving time It provides a longlasting, durable seal that will not shine through or discolor paint ALEX FLEX is ideal for achieving a professional look with paint projects when sealing gaps around trim, crown molding, chair rails, baseboards, windows and doors 60 Year Exceeds ASTM Specification C920, Class 125 Interiorexterior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.