Zoro Homepage

101OZ CLR W And D Seal

  • Mfr # 7079808791

  • Zoro # G708234582


product price: $12.75
/ea
Sold in multiples of 12 for $153.00

Key Features

Container Size
10.1 fl oz
Color
Clear
Application
Sealing around windows, doors, siding, and trim
Adhesive Grouping
Silicone Sealant
Full Cure Time
30 minutes rain ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808791
Zoro #
G708234582
UPC #
70798087910
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Clear
Application
Sealing around windows, doors, siding, and trim
Adhesive Grouping
Silicone Sealant
Full Cure Time
30 minutes rain ready
Sealant Base
Silicone
Features
100% waterproof & weatherproof; Exterior/interior use; Lifetime guarantee; 30 minute rain ready; Excellent flexibility & adhesion; Shrink & crack proof; Low odor; Cured sealant is mold & mildew resistant; +/- 50% joint movement for maximum flexibility & adhesion; Meets ASTM C920, Class 50
Standards
ASTM C920, Class 50
Sealant Properties
100% Silicone, Maximum Flexibility, Adhesion

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.