Zoro Homepage

101OZ CLR W And D Seal

  • Mfr # 7079808791

  • Zoro # G708234629


product price: $15.09
/ea

Key Features

Container Size
10.1 fl oz
Color
Clear
Full Cure Time
30 minutes
Sealant Properties
100% waterproof & weatherproof
Standards
ASTM C920, Class 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808791
Zoro #
G708234629
UPC #
70798087910
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
Clear
Full Cure Time
30 minutes
Sealant Properties
100% waterproof & weatherproof
Standards
ASTM C920, Class 50
Features
100% waterproof & weatherproof; Exterior/interior use; Lifetime guarantee; 30 minute rain ready; Excellent flexibility & adhesion; Shrink & crack proof; Low odor; Cured sealant is mold & mildew resistant; +/- 50% joint movement for maximum flexibility & adhesion; Meets ASTM C920, Class 50

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.