Zoro Homepage

10.1Oz Clr W&D Seal

  • Mfr # 08791

  • Zoro # G407062226


product price: $18.55
/ea

Key Features

Container Size
10.1 oz
Color
Clear
Width
2 in
Length
2 in
Features
11.25 in Height; 12 mo Shelf Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08791
Zoro #
G407062226
UPC #
70798087910
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Width
2 in
Length
2 in

Details

Color
Clear
Features
11.25 in Height; 12 mo Shelf Life

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.