Zoro Homepage

10.1Oz Wht K&B Seal

  • Mfr # 08667

  • Zoro # G707100055


product price: $17.79
/ea

Key Features

Size
10.1 oz
Depth
2 in
Color
White
Height
11.25 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08667
Zoro #
G707100055
UPC #
70798086678
Country of Origin
United States

Dimensions

Size
10.1 oz
Depth
2 in
Height
11.25 in
Width
2 in

Details

Color
White
Shelf Life
18 Months

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.