
101OZ WHT Ultra Caulk
Mfr # 7079818211
Zoro # G808174306
product price: $9.85
/eaSold in multiples of 12 for $118.20
Key Features
Container Size
10.1 fl oz
Color
White
Application
For Window, Door, Siding and Trim applications
Adhesive Grouping
Sealant
Sealant Base
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079818211
Zoro #
G808174306
UPC #
70798182110
Country of Origin
United States
Dimensions
Container Size
10.1 fl oz
Details
Color
White
Application
For Window, Door, Siding and Trim applications
Adhesive Grouping
Sealant
Sealant Base
Latex
Sealant Properties
Weatherproof, waterproof, paintable, low odor, easy water cleanup
Standards
ASTM C920, Class 35, AAMA 802.3 Type 1, AAMA 803.3 Type 1, AAMA 808.3 Type 1
Features
Weathermax All Weather Protection; Paint Ready & Rain Ready In 1 Hour; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 35
Resistance Properties
UV fading, chalking, crumbling, cracking, dirt build up, mold, mildew, algae
Description
Dynaflex Ultra, 101 oz, White, Advanced Sealant, White, For Window, Door, Siding and Trim applications is formulated with innovative Weather Max Technology to resist UV fading, chalking, crumbling, cracking and dirt build up It also has a lifetime mold, mildew and algae resistance, so the sealant stays looking clean and new DYNAFLEX ULTRA has strong adhesion to common building materials and stays permanently flexible for a longlasting, weatherproof seal that provides All Weather Protection and stands up to the elements It is rain ready and paintable in only one hour for better productivity Does not bubble The sealant guns out effortlessly and tools smoothly for easy application Low in odor and easy water cleanup Meets ASTM C920, Class 35 and complies with AAMA 8023 Type 1, AAMA 8033 Type 1 and AAMA 8083 Type 1 VOC compliant Exteriorinterior use
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.