Zoro Homepage

101OZ WHT Ultra Caulk

  • Mfr # 7079818211

  • Zoro # G908174275


product price: $9.79
/ea
Sold in multiples of 3 for $29.37

Key Features

Container Size
10.1 fl oz
Color
White
Application
For Window, Door, Siding and Trim applications
Adhesive Grouping
Sealant
Full Cure Time
1 hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818211
Zoro #
G908174275
UPC #
70798182110
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz

Details

Color
White
Application
For Window, Door, Siding and Trim applications
Adhesive Grouping
Sealant
Full Cure Time
1 hour
Sealant Base
Latex
Standards
ASTM C920, Class 35, AAMA 802.3 Type 1, AAMA 803.3 Type 1, AAMA 808.3 Type 1
Sealant Properties
Weatherproof, paintable, low odor, easy water cleanup
Features
Weathermax All Weather Protection; Paint Ready & Rain Ready In 1 Hour; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 35
Resistance Properties
UV fading, chalking, crumbling, cracking, dirt build up, mold, mildew, algae

Description

Dynaflex Ultra, 101 oz, White, Advanced Sealant, White, For Window, Door, Siding and Trim applications is formulated with innovative Weather Max Technology to resist UV fading, chalking, crumbling, cracking and dirt build up It also has a lifetime mold, mildew and algae resistance, so the sealant stays looking clean and new DYNAFLEX ULTRA has strong adhesion to common building materials and stays permanently flexible for a longlasting, weatherproof seal that provides All Weather Protection and stands up to the elements It is rain ready and paintable in only one hour for better productivity Does not bubble The sealant guns out effortlessly and tools smoothly for easy application Low in odor and easy water cleanup Meets ASTM C920, Class 35 and complies with AAMA 8023 Type 1, AAMA 8033 Type 1 and AAMA 8083 Type 1 VOC compliant Exteriorinterior use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.