Zoro Homepage

16OZ NAT Plas WD Filler

  • Mfr # 21506

  • Zoro # G508450267


product price: $17.45
/ea
Sold in multiples of 12 for $209.40

Key Features

Container Size
16 oz
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21506
Zoro #
G508450267
UPC #
70798215061
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Natural

Description

Plastic Wood, 16 OZ, Natural Color, Cellulose Fibre Wood Filler, High Performance, Solvent Based Wood Filler That Hardens To Give A Surface Body That Looks Acts Like Real Wood, Can Be Sanded, Stained, Cut, Drilled, Planed, Varnished, Painted Or Lacquered, Repairs Cracks, Gouges Scratches In Wood, Ideal For Large Deep Holes, Interior Exterior Use, Meets Federal Spec TTF340C, NOTE DOT Hazardous Material Regulations Require Shipping Plastic Wood In Full Case Original Cartons

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.