Shop DAP
See all product information
Create Account
25 lb Indoor and Outdoor Stucco Patch
- Mfr # 10502
- Zoro # G900537559
product price:
$
29.99
/ea
Key Features
Color
White
Container Size
25 Lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10502
- Zoro #
- G900537559
- UPC #
- 70798105027
- Country of Origin
- United States
Dimensions
- Container Size
- 25 Lb
Details
- Color
- White
Description
Used to repair large holes and cracks in interior and exterior stucco surfaces. Easy-to-mix formula blends naturally with existing stucco for a professional finish. Durable and permanent. Easy to tool and paint. Interior/exterior use.
- • Mix with water
- • Easy to tool or paint
- • Durable and permanent
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.