Zoro Homepage

25LB Hydraulic Cement

  • Mfr # 14084

  • Zoro # G108450278


product price: $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

Color
Gray
Container Size
2.5 Lb
Finishing Features
Perfect for repairs cracks and breaks; Stop and seal water leaks; Interior & exterior use; Fast setting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14084
Zoro #
G108450278
UPC #
070798140844
Country of Origin
United States

Dimensions

Container Size
2.5 Lb

Details

Color
Gray
Finishing Features
Perfect for repairs cracks and breaks; Stop and seal water leaks; Interior & exterior use; Fast setting

Description

Quick Plug, 25 LB, Hydraulic Cement, High Performance Patching Compound Formulated To Stop Running Water Through Deep Cracks, Holes Imperfections In Concrete Surfaces, It Creates A Watertight Seal In 3 5 Minutes, Works Both Above Below Ground Level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.