Zoro Homepage

2.8 fl-oz, Squeeze Tube, Clear, 100% Silicone Base

  • Mfr # 7079800753

  • Zoro # G014656689


product price: $13.75
/ea

Key Features

Container Type
Squeeze Tube
Container Size
2.8 fl-oz
Color
Clear
Application
Sealing out drafts, water and moisture
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800753
Zoro #
G014656689
UPC #
70798006843
Country of Origin
United States

Dimensions

Container Size
2.8 fl-oz

Details

Container Type
Squeeze Tube
Color
Clear
Application
Sealing out drafts, water and moisture
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Sealant Properties
100% waterproof and weatherproof
Performance Temp. Range
-40 to 400 deg F
Standards
Meets ASTM C920, Specification C719, Class 25
Resistance Properties
Mold and mildew resistant

Description

DAP 100% silicone rubber sealant provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.