Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.8 fl-oz, Squeeze Tube, White, Silicone Base

  • Mfr # 7079800752

  • Zoro # G814656766


product price: $13.75
/ea

Key Features

Container Type
Squeeze Tube
Adhesive Grouping
Sealant
Sealant Base
Silicone
Resistance Properties
Mold and mildew resistant
Performance Temp. Range
-40 to 400 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800752
Zoro #
G814656766
UPC #
70798006836
Country of Origin
United States

Dimensions

Container Size
2.8 fl-oz

Details

Container Type
Squeeze Tube
Color
White
Adhesive Grouping
Sealant
Sealant Base
Silicone
Resistance Properties
Mold and mildew resistant
Performance Temp. Range
-40 to 400 deg F
Sealant Properties
100% waterproof and weatherproof
Standards
Meets ASTM C920, Specification C719, Class 25

Description

DAP 100% silicone window, door and siding sealant is an all-purpose, one component, acetoxy cure sealant ideal for indoor/outdoor use. It provides a watertight, flexible seal that won't crack, crumble or shrink. Once cured, it is unaffected by temperature extremes -40 to 400 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.