Zoro Homepage

2.8 fl oz, Tube, Clear, Silicone Base

  • Mfr # 7079808794

  • Zoro # G209760825


product price: $7.89
/pk 12, $0.66/ea
Sold in multiples of 12 for $94.68

Key Features

Container Type
Tube
Container Size
2.8 fl oz
Application
Sealing around windows, doors, siding, and trim
Adhesive Grouping
Sealant
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808794
Zoro #
G209760825
UPC #
70798087941
Country of Origin
Unknown

Dimensions

Container Size
2.8 fl oz

Details

Container Type
Tube
Color
Clear
Application
Sealing around windows, doors, siding, and trim
Adhesive Grouping
Sealant
Sealant Base
Silicone
Standards
ASTM C920, Class 50
Sealant Properties
100% waterproof, weatherproof, maximum flexibility, shrink & crack proof
Features
Shrink & Crack Proof
Resistance Properties
Mold and mildew resistant

Description

Premium all-purpose 100% Silicone Sealant provides maximum flexibility and adhesion to withstand extreme expansion and contraction caused by temperature and weather fluctuations. It has twice the joint movement capability of many other sealants so it won't crack or shrink, providing a durable. Silicone Max has a lifetime guarantee and meets ASTM C920, Class 50, for interior/exterior use.


  • • 100% waterproof and weatherproof
  • • It is rain and water ready in just 30 minutes
  • • Ideal for a wide variety of applications such as sealing around windows, doors, siding, and trim
  • • Low odor
  • • Cured sealant is mold and mildew resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.