Zoro Homepage

2.8 oz, Tube, White, 100% Silicone Base

  • Mfr # 7079808795

  • Zoro # G415783748


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Container Type
Tube
Color
White
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Resistance Properties
Mold & Mildew Resistance, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808795
Zoro #
G415783748
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.8 oz

Details

Container Type
Tube
Color
White
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Resistance Properties
Mold & Mildew Resistance, Waterproof
Standards
ASTM C920, Class 50
Sealant Properties
Maximum flexibility, Shrink & crack proof

Description

Premium all-purpose 100% Silicone Sealant provides maximum flexibility and adhesion to withstand extreme expansion and contraction caused by temperature and weather fluctuations. It has twice the joint movement capability of many other sealants so it won't crack or shrink, providing a durable. Silicone Max has a lifetime guarantee and meets ASTM C920, Class 50, for interior/exterior use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.