Zoro Homepage

28OZ CLR K And B Seal

  • Mfr # 7079808794

  • Zoro # G908234641


product price: $11.15
/ea
Sold in multiples of 12 for $133.80

Key Features

Container Size
2.8 fl oz
Color
Clear
Adhesive Grouping
Silicone
Features
Shrink & Crack Proof
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808794
Zoro #
G908234641
UPC #
70798087941
Country of Origin
United States

Dimensions

Container Size
2.8 fl oz

Details

Color
Clear
Adhesive Grouping
Silicone
Features
Shrink & Crack Proof
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
Resistance Properties
Mold & Mildew Resistance

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.