Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28OZ K And B Rubb Sealant

  • Mfr # 7079800750

  • Zoro # G108234434


product price: $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Container Size
2.8 fl oz
Color
White
Adhesive Grouping
Silicone
Sealant Base
Silicone Rubber
Features
Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800750
Zoro #
G108234434
UPC #
70798006805
Country of Origin
United States

Dimensions

Container Size
2.8 fl oz

Details

Color
White
Adhesive Grouping
Silicone
Sealant Base
Silicone Rubber
Features
Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
Standards
Meets FDA Reg 21, CFR 177.2600
Sealant Properties
100% Waterproof, Durable, Flexible
Resistance Properties
Mold & Mildew Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.