Zoro Homepage

28OZ WHT KAndB Seal

  • Mfr # 7079808795

  • Zoro # G208234624


product price: $9.09
/ea
Sold in multiples of 12 for $109.08

Key Features

Container Size
2.8 fl oz
Color
Gloss White
Adhesive Grouping
Silicone
Features
Shrink & Crack Proof
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808795
Zoro #
G208234624
UPC #
70798087958
Country of Origin
United States

Dimensions

Container Size
2.8 fl oz

Details

Color
Gloss White
Adhesive Grouping
Silicone
Features
Shrink & Crack Proof
Sealant Properties
100% Waterproof, Maximum Flexibility, Shrink & Crack Proof
Resistance Properties
Mold & Mildew Resistance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.