Zoro Homepage

32OZ LTX Plas WD Filler

  • Mfr # 525

  • Zoro # G108450285


product price: $15.99
/ea

Key Features

Container Size
32 oz
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525
Zoro #
G108450285
UPC #
70798005259
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Color
Natural

Description

Plastic Wood, 32 OZ, High Quality Latex Based Plastic Wood Filler, Stainable Paintable, Formulated To Create A Surface Body That Looks Acts Like Real Wood, Provides A Repair That Is 3X Stronger Than The Wood, Can Be Used To Repair Cracks, Gouges, Holes Other Surface Defects On Furniture, Molding, Cabinets, Plywood, Other Wood Surfaces, Easy To Use Filler Can Be Troweled Molded For Structural Repairs Dries Fast Hard To A Smooth Finish That Can Be Sanded, Cut, Planed, Drilled, Nailed, Or Screwed, Provides Strong Nail Screw Anchoring, Cleans Up Easily With Soap Water When Wet, For Interior Exterior Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.