Zoro Homepage

4.5 oz, Tube, White, Elastomeric Base

  • Mfr # 7079818399

  • Zoro # G514913732


product price: $7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Container Type
Tube
Container Size
4.5 oz
Color
White
Adhesive Grouping
Elastomeric Sealant
Full Cure Time
1 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818399
Zoro #
G514913732
UPC #
70798183995
Country of Origin
United States

Dimensions

Container Size
4.5 oz
Width
2 in

Details

Container Type
Tube
Color
White
Adhesive Grouping
Elastomeric Sealant
Full Cure Time
1 day
Sealant Base
Elastomeric
For Use On Surface Material
Gutters, Downspouts, Lap Joints, Flashings, Pipes, Ducts
Standards
ASTM C719
For Use With
Gutter
Sealant Properties
Durable, Permanent Flexibility, Multi-surface Adhesion
Coverage
6.8 Linear Ft.
Performance Temp. Range
20ºF to 120ºF
Resistance Properties
Waterproof, Weatherproof, UV resistant
Material
Paste
Includes
Cartridge

Description

DAP DYNAFLEX Gutter and Narrow Seam Sealant is a high-performance, single-component elastomeric sealant that effectively forms a durable, watertight seal for small joints and narrow seams, in gutter and flashing applications. It is designed to withstand extreme weather and temperature fluctuations without cracking or losing adhesion. Versatile in application, it adheres well to various surfaces, including common gutter, flashing, and roofing materials. Formulated for use in challenging conditions such as cold or high temperatures, wet surfaces, and standing water. Rain ready within 30 minutes without washing out, it is 100% waterproof, weatherproof and UV resistant. For exterior use, product will not harden, yellow, shrink or breakdown over time. It offers excellent workability and improved productivity with an easy-to-apply formula, smooth tooling, low odor, and quick rain readiness. DAP caulk and sealants provide durable performance for a variety of projects. Exterior use.


  • • Waterproof sealant maintains extreme durability and permanent flexibility on exterior surfaces
  • • Elastomeric Dap sealant has strong multi-surface adhesion and is ideal for gutters, downspouts, lap joints, flashings, pipes, ducts, and more
  • • Sealant stands up to weather and temperature extremes without cracking or losing adhesion
  • • 100% waterproof and weatherproof seal provides a watertight seal to stop and prevent leaks in small joints and narrow seams
  • • White sealant is water ready in 30 minutes and meets ASTM C719 for dynamic joint movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.