
4OZ NAT Plas WD Filler
Mfr # 21502
Zoro # G808450271
product price: $7.15
/eaSold in multiples of 12 for $85.80
Key Features
Container Size
4 oz
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21502
Zoro #
G808450271
UPC #
70798215023
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Color
Natural
Description
Plastic Wood, 4 OZ, Natural Color, Cellulose Fibre Wood Filler, High Performance, Solvent Based Wood Filler That Hardens To Give A Surface Body That Looks Acts Like Real Wood, Can Be Sanded, Stained, Cut, Drilled Planed, Varnished, Painted Or Lacquered, Repairs Cracks, Gouges Scratched In Wood, Ideal For Large Deep Holes, Interior Exterior Use, Meets Federal Spec TTT340C
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.