5.5 Oz Loctite 2139006 White Polyseamseal All Purpose Adhesive Adhesive Caulk
- Mfr # 18806
- Zoro # G723655669
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Sealant Base
Elastomeric
Container Size
5.5 Oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18806
- Zoro #
- G723655669
- UPC #
- 079340650954
- Country of Origin
- United States
Dimensions
- Container Size
- 5.5 Oz
Details
- Sealant Base
- Elastomeric
- Item
- All Purpose Adhesive Adhesive Caulk
- Color
- White
Description
High carbon steel blade individually ground, polished, mirror finished and clear coated. Nylon projection-interlock handle with die-cast metal nail setting end. Blade receives extra grinding for added flexibility and measures 6in wide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.