
9 Oz, Tube, Crystal Clear, Advanced Modified Polymer Base
Mfr # 7079800761
Zoro # G608174599
product price: $15.99
/eaSold in multiples of 3 for $47.97
Key Features
Container Type
Tube
Container Size
9 Oz
Color
Crystal Clear
Application
Exterior and Interior
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079800761
Zoro #
G608174599
UPC #
70798007611
Country of Origin
United States
Dimensions
Container Size
9 Oz
Details
Container Type
Tube
Color
Crystal Clear
Application
Exterior and Interior
Adhesive Grouping
Sealant
Full Cure Time
30 minutes
Sealant Base
Advanced Modified Polymer
Standards
ASTM C920, Class 35
Application Temp. Range
0-140°F
Performance Temp. Range
0-140°F
Sealant Properties
Weatherproof, Waterproof, Flexible
Resistance Properties
UV resistant
Description
AMP Advanced Modified Polymer All Weather Window, Door and Siding Sealant provides a 100 weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces It has a fast 30 minute paint and rain ready time, and is specially formulated to meet ASTM C920, Class 35 For exterior and interior use
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.