Zoro Homepage

9 Oz, Tube, Crystal Clear, Advanced Modified Polymer Base

  • Mfr # 7079800763

  • Zoro # G709760776


product price: $11.19
/pk 12, $0.93/ea
Sold in multiples of 12 for $134.28

Key Features

Container Type
Tube
Container Size
9 Oz
Color
Crystal Clear
Application
Kitchen, bath, and plumbing
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800763
Zoro #
G709760776
UPC #
70798007635
Country of Origin
United States

Dimensions

Container Size
9 Oz
Width
2 in
Length
11-1/4 in
Thickness
2 in

Details

Container Type
Tube
Color
Crystal Clear
Application
Kitchen, bath, and plumbing
Adhesive Grouping
Sealant
Working Time
30 minutes
Sealant Base
Advanced Modified Polymer
Sealant Properties
100% waterproof, shrink and crack proof
Resistance Properties
Mold and mildew resistant

Description

AMP Advanced Modified Polymer waterproof kitchen, bath and plumbing sealant provides a 100% waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 30-minute paint and water-ready time and is specifically formulated to prevent mold and mildew growth.


  • • Especially to non porous surfaces
  • • Shrink and crack proof
  • • Safe for granite and marble
  • • Strong and multi-surface adhesion
  • • Easy gunning and smooth tooling
  • • Low odor and VOC compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.