Zoro Homepage

9.8 oz, Cartridge, Stainless Steel, 100% Silicone Base

  • Mfr # 08660

  • Zoro # G814656759


product price: $21.15
/ea

Key Features

Container Type
Cartridge
Color
Stainless Steel
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Standards
NSF/ANSI Standard #51, FDA Reg 21, CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08660
Zoro #
G814656759
UPC #
70798086616
Country of Origin
United States

Dimensions

Container Size
9.8 oz

Details

Container Type
Cartridge
Color
Stainless Steel
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Standards
NSF/ANSI Standard #51, FDA Reg 21, CFR 177.2600
Resistance Properties
Mildew-resistant
Sealant Properties
Flexible, shrink & crack proof
Performance Temp. Range
-40°F to 400°F

Description

DAP commercial kitchen 100% silicone sealant is a one-component chemically-curing material ideal for sealing in commercial kitchens and is approved for food-zone areas. It provides a durable, watertight seal with minimal shrinkage. It offers long-lasting flexibility and excellent adhesion. Once cured, it is unaffected by temperature extremes. Cured sealant is mildew-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.