Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.8 oz, Tube, Clear, Silicone Base

  • Mfr # 08648

  • Zoro # G611541661


product price: $12.85
/ea

Key Features

Container Type
Tube
Adhesive Grouping
Sealant
Sealant Base
Silicone
Resistance Properties
Mold and mildew resistant
Sealant Properties
100% waterproof, durable, flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08648
Zoro #
G611541661
UPC #
-
Country of Origin
United States

Dimensions

Container Size
9.8 oz
Length
11-1/4 in
Width
2 in
Thickness
2 in

Details

Container Type
Tube
Color
Clear
Adhesive Grouping
Sealant
Sealant Base
Silicone
Resistance Properties
Mold and mildew resistant
Sealant Properties
100% waterproof, durable, flexible
Standards
Meets FDA Reg 21, CFR 177.2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.