Zoro Homepage

9.8 oz, Tube, Stainless Steel, 100% Silicone Base

  • Mfr # 8660

  • Zoro # G711826422


product price: $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

Container Type
Tube
Container Size
9.8 oz
Color
Stainless Steel
Application
Sealing in commercial kitchens
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660
Zoro #
G711826422
UPC #
70798086609
Country of Origin
United States

Dimensions

Container Size
9.8 oz
Width
2 in
Length
11-1/4 in

Details

Container Type
Tube
Color
Stainless Steel
Application
Sealing in commercial kitchens
Adhesive Grouping
Sealant
Sealant Base
100% Silicone
Sealant Properties
100% waterproof, flexible, shrink & crack proof
Performance Temp. Range
-40°F to 400°F
Resistance Properties
Mildew resistant
Standards
NSF certified, Meets FDA Reg 21, CFR 177.2600, NSF/ANSI Standard 51
Application Temp. Range
-75°F to 350°F

Description

DAPs Commercial Kitchen Silicone is an NSF certified product suitable for food-zone areas in commercial/ industrial kitchens. This 100% silicone product is 100% waterproof, has a wide temperature range of -75°F to 350°F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.