Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.8 Oz, Tube, White, Silicone Base

  • Mfr # 08656

  • Zoro # G111541529


product price: $22.79
/ea

Key Features

Container Type
Tube
Container Size
9.8 Oz
Color
White
Application
Sealing in commercial kitchens
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08656
Zoro #
G111541529
UPC #
-
Country of Origin
United States

Dimensions

Container Size
9.8 Oz

Details

Container Type
Tube
Color
White
Application
Sealing in commercial kitchens
Adhesive Grouping
Sealant
Sealant Base
Silicone
Standards
NSF/ANSI Standard #51, FDA Reg 21, CFR 177.2600
Resistance Properties
Mildew resistant
Sealant Properties
100% waterproof, Flexible, shrink & crack proof
Performance Temp. Range
-40°F to 400°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.