Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98OZ WHT K And B Sealant

  • Mfr # 7079808640

  • Zoro # G608174544


product price: $9.15
/ea

Key Features

Adhesive Grouping
Sealant
Sealant Base
Silicone
Features
Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
Sealant Properties
100% Silicone, Waterproof, Flexible
Standards
Meets FDA Reg 21, CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079808640
Zoro #
G608174544
UPC #
70798086401
Country of Origin
United States

Dimensions

Container Size
9.8 fl oz

Details

Color
White
Adhesive Grouping
Sealant
Sealant Base
Silicone
Features
Cured sealant is mold & mildew resistant; 12 hour water ready; 100% waterproof; Durable; Flexible; Minimal shrinkage
Sealant Properties
100% Silicone, Waterproof, Flexible
Standards
Meets FDA Reg 21, CFR 177.2600
Resistance Properties
Mildew Resistant

Description

98 OZ, White, Kitchen Bath 100 Silicone Sealant, High Quality Flexibility, Provides A Watertight Seal Around NonPorous Surfaces Such As Ceramic Tile Plumbing Fixtures, Mildew Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.