Zoro Homepage

9OZ CLR Advan KB Caulk

  • Mfr # 7079800763

  • Zoro # G808174597


product price: $13.25
/ea
Sold in multiples of 12 for $159.00

Key Features

Container Size
9 Oz
Color
Crystal Clear
Application
Interior use
Adhesive Grouping
Sealant
Working Time
30 minute paint ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800763
Zoro #
G808174597
UPC #
70798007635
Country of Origin
United States

Dimensions

Container Size
9 Oz

Details

Color
Crystal Clear
Application
Interior use
Adhesive Grouping
Sealant
Working Time
30 minute paint ready
Sealant Base
Advanced Modified Polymer
Sealant Properties
100% waterproof seal
Resistance Properties
Prevents mold and mildew

Description

AMP Advanced Modified Polymer Waterproof Kitchen, Bath and Plumbing Sealant provides a 100 waterproof seal with the ability to be applied on wet and damp surfaces It has a fast 30 minute paint and water ready time and is specifically formulated to prevent mold and mildew growth for a For interior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.