Zoro Homepage

9OZ CLR Advance Sealant

  • Mfr # 7079800761

  • Zoro # G508174613


product price: $12.49
/ea
Sold in multiples of 12 for $149.88

Key Features

Container Size
9 Oz
Color
Crystal Clear
Application
Proven wet surface application
Standards
ASTM C920, Class 35
Sealant Properties
100% weatherproof and waterproof seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800761
Zoro #
G508174613
UPC #
70798007611
Country of Origin
United States

Dimensions

Container Size
9 Oz

Details

Color
Crystal Clear
Application
Proven wet surface application
Standards
ASTM C920, Class 35
Sealant Properties
100% weatherproof and waterproof seal
Performance Temp. Range
0-140 extreme temperature use
Resistance Properties
UV resistant

Description

AMP Advanced Modified Polymer All Weather Window, Door and Siding Sealant provides a 100 weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces It has a fast 30 minute paint and rain ready time, and is specially formulated to meet ASTM C920, Class 35 For exterior and interior use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.