Acrylic Latex Sealant, 10 oz, Cartridge, Biscuit, Acrylic Latex Base, Kwik Seal Plus

  • Mfr # 18519

  • Zoro # G5406012


product price:  $8.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
Series
Kwik Seal Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18519
Zoro #
G5406012
UPC #
070798185197
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Acrylic Latex Sealant
Container Type
Cartridge
Color
Biscuit
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
Series
Kwik Seal Plus
Working Time
10 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
Sealant Properties
Low Odor
Begins to Harden
10 min
Application Temp. Range
-30 Degrees to 180 Degrees F
For Use With
Caulking Gun
Flash Point
Greater than 212 Degrees F
Specific Gravity
1.2
Performance Temp. Range
40 Degrees to 100 Degrees F
Standards
VOC Compliant
For Use On Surface Material
Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Features
100% Waterproof Seal; Crackproof Guarantee; Paintable
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof
VOC Content Weight
25 g/L
Minimum Performance Temperature
-20 Degrees F
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable
Maximum Application Temperature
120 Degrees F
Maximum Performance Temperature
150 Degrees F
VOC Content Weight Percentage
1.1 %
Environment
Indoor

Description

Acrylic Latex Sealant, Color Brown, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.