Acrylic Latex Sealant, 6 oz, Tube, Biscuit, Acrylic Latex Base, Kwik Seal Ultra

  • Mfr # 18916

  • Zoro # G2271650


product price:  $9.69
/ea

Key Features

Container Type
Tube
Container Size
6 oz
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Kwik Seal Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18916
Zoro #
G2271650
UPC #
070798188969
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Acrylic Latex Sealant
Container Type
Tube
Color
Biscuit
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Kwik Seal Ultra
Working Time
5 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
For Use With
Manual Applicator
Begins to Harden
5 min
Application Temp. Range
40 Degrees to 100 Degrees F
Flash Point
Greater than 212 Degrees F
Sealant Properties
Low Odor, Multi-Surface Adhesion, Safe for Granite and Marble
Specific Gravity
1.04
Performance Temp. Range
0 Degrees to 150 Degrees F
For Use On Surface Material
Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Finishing Features
Paintable
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof
VOC Content Weight
28 g/L
Maximum Performance Temperature
170 Degrees F
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Environment
Indoor
Minimum Performance Temperature
0 Degrees F
VOC Content Weight Percentage
1.6 %

Description

Acrylic Latex Sealant, Color Gloss Biscuit, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof, Sealant Properties Low Odor, Multi-Surface Adhesion, Safe for Granite and Marble, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.