Acrylic Latex Sealant, 6 oz, Tube, Clear, Acrylic Latex Base, Kwik Seal Plus

  • Mfr # 18546

  • Zoro # G5406073


product price:  $7.19
/ea

Key Features

Container Type
Tube
Container Size
6 oz
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18546
Zoro #
G5406073
UPC #
795871089840
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Acrylic Latex Sealant
Container Type
Tube
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
Series
Kwik Seal Plus
Working Time
10 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
Performance Temp. Range
-30 Degrees to 180 Degrees F
Application Temp. Range
40 Degrees to 100 Degrees F
For Use With
Sealing Around Kitchens and Bathrooms
Flash Point
Greater than 212 Degrees F
Begins to Harden
10 min
Sealant Properties
Low Odor
Standards
VOC Compliant
For Use On Surface Material
Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Features
100% Waterproof Seal; Crackproof Guarantee; Paintable
Environment
Indoor
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight
33.5 g/L
VOC Content Weight Percentage
2 %
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable
Maximum Performance Temperature
150 Degrees F
Maximum Application Temperature
120 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof

Description

Acrylic Latex Sealant, Color Clear, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.