Acrylic Urethane Sealant, 10 oz, Cartridge, Gray, Acrylic Base, Extreme Stretch

  • Mfr # 7079818710

  • Zoro # G402015654


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Series
Extreme Stretch
Working Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818710
Zoro #
G402015654
UPC #
070798187108
Country of Origin
United States

Dimensions

Container Size
10 oz
Overall Width
8 in
Overall Length
12 in

Details

Item
Acrylic Urethane Sealant
Container Type
Cartridge
Color
Gray
Application
Multipurpose
Series
Extreme Stretch
Working Time
30 min
Full Cure Time
2 hr
Elongation
600 %
Sealant Base
Acrylic
Cure Type
Room Temperature
Minimum Operating Temperature
40°F
Maximum Operating Temperature
100°F
Performance Temp. Range
-30°F to 180°F
Type
Caulk
Features
Mold and Mildew protection
Standards
Class 25, Exceeds ASTM C920
Flash Point
Greater Than 212 Degrees F
Sealant Properties
Flexible
Characteristics
Paste Form
Coverage
55 linear feet at 3/16” bead
For Use On Surface Material
Aluminum, Brick, Common Building Materials, Composite Wood, Concrete, Drywall, EIFS, Fiber Cement, Glass, Metals, Mortar, Plaster, Plastic, PVC Molding and Trim Board, Stone, Stucco, Vinyl, Wood
Resistance Properties
Waterproof, Weather Resistant
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable
Minimum Performance Temperature
-30 Degrees F
VOC Content Weight
19 g/L
Maximum Performance Temperature
180 Degrees F
Environment
Indoor/Outdoor
Maximum Application Temperature
100 Degrees F

Description

Acrylic Urethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards Class 25, Exceeds ASTM C920, Elongation 600 Percent, Full Cure Time 2 hr, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 30 min, Overall Length 12 in, Overall Width 8 in


  • •Acrylic Urethane sealant ideal for sealing a wide variety of exterior and interior surfaces
  • •Strong multi-material adhesion including windows, doors, trim, siding, gutters, flashing, sinks, and countertops
  • •Stretches over 600% ensuring the seal does not crack or lose adhesion works for most sealing projects
  • •100% waterproof and weatherproof seal
  • •Easy water clean-up, low odor, VOC compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.