7079821408 PLASTIC WOOD SOLVENT GOLD OAK 4 OZ
- Mfr # 7079821408
- Zoro # G224984879
product price:Â
$
8.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079821408
- Zoro #
- G224984879
- UPC #
- 070798214088
- Country of Origin
- Unknown
Description
DAP PLASTIC WOOD SOLVENT GOLD OAK 4 OZ PROFESSIONAL WOOD FILLER
DAP Plastic Wood Solvent Wood Filler in gold oak delivers a durable, wood-like repair solution designed to blend seamlessly with natural wood finishes. This high-quality filler is formulated with wood fibers and solvent-based binders to provide strong adhesion, fast drying performance, and a smooth finish that can be sanded, stained, or painted. Ideal for both minor touch-ups and more extensive repairs, it offers dependable results for interior and exterior wood projects.
DETAILS
- Manufacturer: DAP
- Model Number: 7079821408
- Product Type: Wood filler
- Container Size: 4 oz
- Package Contents: 1 can wood filler 4 oz
- Product Form: Moldable paste
- Base Type: Solvent-based formulation
- Dry Time: Fast drying varies with depth and temperature
- Surface Compatibility: Natural wood engineered wood and wood composites
KEY FEATURES
- Color: Gold oak
- Size: 4 oz
- Material: Solvent-based wood filler with wood fiber reinforcement
- Series: Plastic Wood Professional
- Finish Capability: Paintable stainable and varnishable
- Sandability: Sands easily for a smooth even finish
- Strength: Hardens to a solid wood-like consistency
- Shrink Resistance: Low shrink formula maintains repair shape
- Adhesion: Strong bonding to clean wood surfaces
- Indoor Outdoor Use: Suitable for interior and exterior applications
- Workability: Can be shaped carved and formed during application
- Odor: Solvent odor present during use
- Warning: Flammable keep away from heat sparks and open flame ensure adequate ventilation
- Chemical Composition: Contains solvent carriers resins and wood fibers formulation proprietary
APPLICATIONS
- Repairing: Cracks holes gouges and splits in wood
- Filling: Nail holes screw holes dents and surface imperfections
- Restoration: Furniture cabinets trim moldings and doors
- Construction: General carpentry repairs and finishing work
- Rebuilding: Restoring damaged or missing sections of wood
- Surface Preparation: Prepping wood surfaces prior to painting or staining
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.