GREY Dual Glaze Window Glazing Putty - Two Gallon. Top Rated Window Restoration Putty. Designed for
- Mfr # SPDGG2G
- Zoro # G123392263
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Size
2 gal
Color
Grey
Includes
2 Gallon Size Dual-Glaze GREY Window Glazing Putty
Application
Wood and metal sash and door applications
Standards
Standard Dry Time
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPDGG2G
- Zoro #
- G123392263
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Includes
- 2 Gallon Size Dual-Glaze GREY Window Glazing Putty
- Item
- Sarco Putty Dual-Glaze Grey 2 Gallon
- Application
- Wood and metal sash and door applications
- Standards
- Standard Dry Time
- Primer
- Oil Based
Dimensions
- Size
- 2 gal
Description
Sarco Dual Glaze Putty Sarco is rated top window restoration putty! Dual Glaze is designed for Exterior site work Dual Glaze is slower drying than Type M Dual Glaze adheres in wood and metal sash/door applications For glazing and bedding glass in both wood and metal sash and doors. Ready for use and for easy application under the knife and thumb. A modern glazing compound that remains elastic. Allowing for normal expansion and contraction. Adheres to all glazing surfaces, forming a permanent watertight bond between the glass and sash. Painting + Priming: If priming before applying Sarco, it is recommended to use an oil based primer. After dual glaze has skinned, it may be painted with oil or latex paints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.