7079821412 PLASTIC WOOD SOLVENT WHITE 4 OZ
- Mfr # 7079821412
- Zoro # G824986440
product price:Â
$
8.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079821412
- Zoro #
- G824986440
- UPC #
- 070798214125
- Country of Origin
- Unknown
Description
DAP PLASTIC WOOD SOLVENT WHITE 4 OZ PROFESSIONAL WOOD FILLER
DAP Plastic Wood Solvent Wood Filler in white is a premium-grade repair compound engineered to restore damaged wood surfaces with a smooth, paint-ready finish. This solvent-based formula is reinforced with real wood fibers, allowing it to dry hard and durable while maintaining the workability needed for precision shaping and sanding. Ideal for projects requiring a clean white base, it delivers reliable performance for both structural and cosmetic wood repairs.
DETAILS
- Manufacturer: DAP
- Model Number: 7079821412
- Product Type: Wood filler
- Container Size: 4 oz
- Package Contents: 1 can wood filler 4 oz
- Form: Thick spreadable paste
- Base Type: Solvent-based formulation
- Dry Time: Fast drying varies by depth in in
- Surface Compatibility: Suitable for natural wood engineered wood and composite wood
KEY FEATURES
- Color: White
- Size: 4 oz
- Material: Solvent-based compound with wood fiber reinforcement
- Series: Plastic Wood Professional
- Finish Capability: Accepts paint stain primer and sealers
- Sanding Performance: Sands easily to a smooth uniform finish
- Strength: Dries to a dense wood-like hardness
- Shrink Resistance: Low shrink formulation maintains repair shape
- Adhesion: Strong bond to properly prepared wood surfaces
- Indoor Outdoor Use: Suitable for interior and exterior applications
- Workability: Can be molded shaped and carved during application
- Odor: Solvent odor during application
- Warning: Flammable keep away from heat sparks and open flame ensure ventilation
- Chemical Composition: Contains solvent carriers resins and wood fibers formulation proprietary
APPLICATIONS
- Repairing: Cracks gouges holes chips and damaged wood sections
- Filling: Nail holes screw holes dents and surface voids
- Restoration: Furniture cabinetry trim molding doors and frames
- Construction: Interior carpentry and exterior woodwork repairs
- Rebuilding: Reshaping and restoring missing wood portions
- Surface Preparation: Creating a smooth paint-ready surface
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.