Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AdhesiveSealant, Clear, 28 oz Tube

  • Mfr # 7079800755

  • Zoro # G408384471


product price: $11.79
/ea

Key Features

Container Size
2.8 fl oz
Color
Clear
Features
Multi-material adhesion; Flexible bond won't crack or shrink; Safe for incidental food contact; 100% waterproof bond; Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800755
Zoro #
G408384471
UPC #
70798006881
Country of Origin
United States

Dimensions

Container Size
2.8 fl oz

Details

Color
Clear
Features
Multi-material adhesion; Flexible bond won't crack or shrink; Safe for incidental food contact; 100% waterproof bond; Flexible

Description

Use to build or repair aquariums Provides a waterproof and watertight seal Harmless to fresh and saltwater fish when cured Will not crack or shrink Meets ASTM Specification C290, Class 25, Type S, Grade NS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.