Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Exterior Filler

  • Mfr # 7079818787

  • Zoro # G502318884


product price: $14.93
/ea
Sold in multiples of 8 for $119.44

Key Features

Color
White
For Use On Surface Material
Concrete, Metal, Wood
Application
Exterior Repair
Standards
ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA
Finishing Features
Paintable, Sandable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818787
Zoro #
G502318884
UPC #
070798187870
Country of Origin
United States

Dimensions

Container Size
32 oz
Maximum Thickness
1 in

Details

Item
Spackle
Color
White
For Use On Surface Material
Concrete, Metal, Wood
Application
Exterior Repair
Standards
ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA
Finishing Features
Paintable, Sandable
VOC Content+1
6 g/L
Maximum Setting Time
1 hr
Maximum Performance Temperature
120 Degrees F
Base Material
Latex
Product Form
Putty
Resistance Properties
Waterproof
Maximum Application Temperature
150 Degrees F
Minimum Application Temperature
40 Degrees F
Environment
Indoor/Outdoor
Flash Point
201 Degrees F
Minimum Performance Temperature
0 Degrees F
VOC Content Weight Percentage
0.4 %
Series
Platinum Patch
Container Type
Pail
Working Time
2 hr
Cure Type
Ambient
Full Cure Time
3 hr

Description

Spackle, Product Form Putty, Color White, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Full Cure Time 3 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 2 hr, Application Exterior Repair, For Use On Surface Material Concrete, Metal, Wood, Maximum Thickness 1 in, Standards ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA, VOC Content 6 g/L, Base Material Latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.