Zoro Homepage

Advanced Exterior Filler, Pail, White, Platinum Patch

  • Mfr # 7079818741

  • Zoro # G510437188


product price: $10.29
/ea

Key Features

Container Type
Pail
Color
White
Application
Non-Porous Materials Making; Strong Multi-Material Adhesion to Tough Porous
Series
Platinum Patch
Finishing Features
Paintable, Sandable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818741
Zoro #
G510437188
UPC #
070798187405
Country of Origin
United States

Dimensions

Maximum Thickness
1/4 in
Container Size
16 oz

Details

Item
Advanced Exterior Filler
Container Type
Pail
Color
White
Application
Non-Porous Materials Making; Strong Multi-Material Adhesion to Tough Porous
Series
Platinum Patch
Finishing Features
Paintable, Sandable
Cure Type
Water
Environment
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
For Use On Surface Material
Brick, Composite, Concrete, Fiber Cement Siding, Metal, PVC Trimboard, Vinyl Siding, Wood
Base Material
Latex
Full Cure Time
24 hr
Flash Point
212 Degrees F
Working Time
4 hr
Maximum Performance Temperature
120 Degrees F
Resistance Properties
Fungus Resistant, Mildew Resistant, Mold Resistant, Waterproof
Standards
OSHA Hazard Communication Standard
For Use With
Brick, Composite, Concrete, Fiber Cement Siding, Metal, PVC Rrimboard, Vinyl Siding, Wood
VOC Content+1
6 g/L, 8.7 g/L
Patching and Repairing Properties
Multi-Material Adhesion
Maximum Application Temperature
150 Degrees F
Minimum Performance Temperature
0 Degrees F
Product Form
Paste

Description

Advanced Exterior Filler, Product Form Paste, Color White, Container Size 16 oz, Container Type Pail, Coverage Not Applicable, Cure Type Water, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Full Cure Time 24 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 4 hr, Application Non-Porous Materials Making; Strong Multi-Material Adhesion to Tough Porous

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.