Zoro Homepage

Alex Plus White Siliconized Acrylic Latex All Purpose Caulk 10.1 oz

  • Mfr # 7079818656

  • Zoro # G112025660


product price: $51.19
/ea

Key Features

Sealant Base
Siliconized Acrylic Latex
Color
White
Full Cure Time
24 Hours
Adhesive Grouping
Caulk
Container Size
10.1 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818656
Zoro #
G112025660
UPC #
70798186569
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Sealant Base
Siliconized Acrylic Latex
Color
White
Full Cure Time
24 Hours
Adhesive Grouping
Caulk
Series
Alex Plus
Container Type
Box
Working Time
30 Minutes

Description

DAP Alex Plus all-purpose acrylic latex caulk plus silicone is an excellent quality, all-purpose caulk for sealing a wide variety of interior and exterior surfaces. It contains silicone additives for greater flexibility and adhesion and shrinks less for a durable, waterproof seal. Alex Plus is paintable in just 30 minutes with latex or oil-based paints, saving time. One 10.1 oz caluk covers upto 55 linear feet at a 3/16"diameter bead.


  • • It won’t shine through or discolor the paint for superior paint finish results
  • • Exceeds ASTM C834, VOC compliant
  • • It is easy to apply and tool, low in odor
  • • Resists cracking and chalking
  • • Cured caulk is mold resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.