Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex White Acrylic Latex Painter's Caulk 10.1 oz

  • Mfr # 7079818670

  • Zoro # G215784129


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Container Type
Cartridge
Sealant Base
Acrylic Latex
Container Size
10.1 Oz.
Color
White
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818670
Zoro #
G215784129
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Container Type
Cartridge
Sealant Base
Acrylic Latex
Color
White
Adhesive Grouping
Caulk

Description

Alex Painter's Acrylic Latex Caulk is easy-to-apply caulk that adheres to wood, plaster, drywall and masonry. Meets ASTM specification C834 for extrudability, artificial weathering, extension-recovery and slump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.