Zoro Homepage

Premium Molding and Trim Acrylic Latex Siliconized Sealant 10.1 FL OZ Antique White

  • Mfr # 7079811456

  • Zoro # G202015533


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Color
White
Material
Latex
Size
10.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079811456
Zoro #
G202015533
UPC #
70798114562
Country of Origin
United States

Dimensions

Size
10.1 oz

Details

Color
White
Item
Antq Wht,10.1 oz,PK12
Material
Latex

Description

High-performance sealant specifically formulated for use on molding and trim applications. It delivers excellent adhesion and flexibility for a crack proof seal.


  • •Crackproof
  • •Paint ready in 30 minutes
  • •Won't shine through or discolor paint
  • •Exceeds ASTM C920, Class 12.5
  • •60 year warranty
  • •100% waterproof seal
  • •Cured caulk is mold & mildew resistant
  • •Easy water clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.