Zoro Homepage

Blend Sticks, Neutral Wood

  • Mfr # 7079804103

  • Zoro # G402751552


product price: $6.19
/ea

Key Features

For Use With
Finished Wood Surfaces
Color
Red Wood
Application
Wood Repair
Container Type
Stick
Characteristics
Tear drop shape for ease of use, Will not shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079804103
Zoro #
G402751552
UPC #
070798041035
Country of Origin
United States

Dimensions

Size
1.86 oz
Container Size
0.86 oz

Details

Item
Blend Sticks
For Use With
Finished Wood Surfaces
Color
Red Wood
Application
Wood Repair
Container Type
Stick
Characteristics
Tear drop shape for ease of use, Will not shrink
Number of Components
14
Standards
SARA Title III
Coverage
Depends On Job
Flash Point
None
Adheres To
Finished Wood Surfaces, Furniture, Paneling, Partical Board, Plywood, Wood
Functional Cure
Immediately
Dry Time
Immediately
Series
Blend Stick
Includes
(4) Sticks of Varying Colors
Product Type
Blend Stick
VOC Content+1
8 g/L (Material), 8.4 g/L (Solvent)
Maximum Performance Temperature
100 Degrees F
Finishing Features
Stainable
Patching and Repairing Properties
Non-Hardening
For Use On Surface Material
Wood
Product Form
Stick
Minimum Performance Temperature
40 Degrees F
VOC Content Weight Percentage
0.1 %, 0.8 %

Description

Blend Sticks, Container Type Stick, Application Wood Repair, Color Red Wood, Container Size 0.86 oz, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Finishing Features Stainable, For Use On Surface Material Wood, VOC Content 8 g/L (Material), 8.4 g/L (Solvent), Standards SARA Title III, Flash Point None, For Use With Finished Wood Surfaces, Maximum Setting Time Not Applicable, Patching and Repairing Properties Non-Hardening, Product Form Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.