Shop DAP
See all product information
Create Account
Bondex Concrete Leveler 25 lb Gray
- Mfr # 10416
- Zoro # G300464080
product price:
$
33.39
/ea
Key Features
Color
Gray
Container Size
25 Lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10416
- Zoro #
- G300464080
- UPC #
- 70798104167
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Container Size
- 25 Lb
Description
DAP Concrete Floor Leveler is designed for use with DAP Bonding Liquid & Floor Leveler Additive to provide an underlayment system that levels interior or exterior concrete, masonry and wood subfloors. It can be used to patch concrete and masonry steps, sidewalks and curbs. DAP Concrete Floor Leveler is ideal for patios and garage floors.
- • Levels rough, uneven floors and patches holes in concrete, masonry and wood subfloors
- • Dry mix contains Portland cement
- • Withstands freezing after the final cure
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.