Bondex Ready to Use White Spackling Paste 0.5 pt
- Mfr # 7079810200
- Zoro # G706457884
product price:
$
3.85
/ea
Sold in multiples of 12 for
$46.20
Key Features
Size
8 fl oz
Color
White
Characteristics
Ideal for do-it-youself and professional projects; Fills and conceals small cracks, nail holes and blemishes in plaster, wallboard and wood; Interior use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079810200
- Zoro #
- G706457884
- UPC #
- 70798102002
- Country of Origin
- China
Dimensions
- Size
- 8 fl oz
Details
- Color
- White
- Characteristics
- Ideal for do-it-youself and professional projects; Fills and conceals small cracks, nail holes and blemishes in plaster, wallboard and wood; Interior use
Description
DAP Spackling Paste is a ready mixed, easy-to-use professional grade, patching material used to fill holes and cracks and treat surfaces prior to painting. The product has a smooth working consistency, dries quickly, is non-shrinking and sands easily. Recommended for interior use only.
- • Heavy duty
- • Purpose of use for glue, wood-fill
- • Surface must be clean, dry and free of all foreign material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.