Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Remover, Clear, 5.5 oz, Tube

  • Mfr # 18026

  • Zoro # G0729827


product price: $7.19
/ea

Key Features

Type
Latex
Base Type
Petroleum
Color
Clear
Application
Softens Old Latex for Easy Removal
Container Size
5.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18026
Zoro #
G0729827
UPC #
070798180253
Country of Origin
United States

Dimensions

Container Size
5.5 oz
Size
5.5 oz.
Container Size - Adhesives
5.5 oz

Details

Item
Caulk Remover
Type
Latex
Base Type
Petroleum
Color
Clear
Application
Softens Old Latex for Easy Removal
Container Type
Tube
For Use On
Caulks
Dry Time
2 hr
Methylene Chloride
None
Item - Primers, Activators, Accelerators and Removers
Remover
Epoxy Container
Tube
Specific Gravity
1.037
Coverage
30 Linear ft. @ 3/16" Bead
Temp. Range (F)
30 to 100
Features
Fast Acting Formula, Fresh Scent
For Use on Adhesive Type
Caulks
Base
Petroleum
Flash Point (F)
Greater then 200 Degrees
VOC (%)
34.5
Temp. Range
30 to 100
Weight
5.5 oz
Net Weight (Oz.)
5.50
Dry Time - Primers, Activators, Accelerators and Removers
2 hr
Container Type - Adhesives
Tube

Description

Caulk Remover, Container Type Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.