Contact Cement, Weldwood, 1 qt, Can, Tan

  • Mfr # 00272

  • Zoro # G1565636


product price:  $17.59
/ea

Key Features

Type
Original
Application
Fast, High Strength Bonding to a Variety of Surfaces
Characteristics
Dries Amber, Set Fast
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Cork, Drywall, Fabric, Fiberglass, Glass, Laminate, Leather, Paper, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00272
Zoro #
G1565636
UPC #
070798002722
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 qt
Container Size - Adhesives
32 oz

Details

Item
Epoxy Adhesive
Type
Original
Application
Fast, High Strength Bonding to a Variety of Surfaces
Characteristics
Dries Amber, Set Fast
For Use On
Porous or Non-Porous
Materials Bonded
Cardboard, Cork, Drywall, Fabric, Fiberglass, Glass, Laminate, Leather, Paper, Wood
Color
Amber
Container Type
Bottle
Working Time
20 min
Flammability
Flammable
Series
Weldwood Original
Adhesive Color
Tan
Flammable/Non Flammable
Flammable
Standards
MMM-A-130B
Chemical Base
Resins, Synthetic Rubber
Primary Applications
General Purpose
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight
709 g/L
VOC Content Weight Percentage
80.4%
Flash Point (F)
21 Degrees F
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
65 Degrees F
For Surface Type
Porous or Non-Porous
Water Resistance
Water-Resistant
Maximum Application Temperature
110 Degrees F
Heat Resistant
Yes
Low Odor
No
Application Method
Brush On, Roll On, Spray On
Features
Dries Fast, Spreads On Easily with 1 Coat
Weight
14 oz
Container Type - Adhesives
Can
Application Method - Adhesives
Brush On, Roll On

Description

Contact Cement, Adhesive Color Tan, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series Weldwood Original, Working Time 20 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 180 Degrees F, VOC Content Weight 709 g/L, Water Resistance Water-Resistant, Maximum Application Temperature 110 Degrees F, Application Method Brush On, Roll On, Spray On, Features Dries Fast, Spreads On Easily with 1 Coat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, DC, DE, IL, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.